Shop All Flag Poles & Stands
Global Flags Unlimited
Rotating Aluminum Pole Kit 9'x1"
Mfr # 208289
Zoro # G200435555
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1"
- Pole Sections 2
- Flagpole Type Outdoor
- Material Aluminum
- Flagpole Height 9'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 208289
- Zoro # G200435555
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Diameter | 1" |
Flagpole Height | 9' |
Details
Pole Sections | 2 |
Flagpole Type | Outdoor |
Material | Aluminum |
Color | White |
Description
Display small flags easily with the Rotating Aluminum Pole Kit. This kit features a 9 foot White aluminum two-piece pole, two flag attachments, and a 10" aluminum ground sleeve. This is a 1 inch heavy wall rotating pole, and the pole rotates on ball bearings so the flag will never tangle! Flag sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAIDO OFFSET LINK#60 HEAVY PK2 (THH60-2PK)
- OFF OFF! Insect Repellent Liquid For Mosquitoes/Other Flying Insects 6 oz (01835)
- EC GROW ICE NO MORE ICE MELT MELTS TO -10 (800-0020)
- MATE SERIES Ss Rod & Cup Holder 15 Degree Drain W/ (C1015D)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 8'x1.125" (203784)
- GLOBAL FLAGS UNLIMITED Bottom Flag Harness Ring Assembly for economy pole (210119)
- GLOBAL FLAGS UNLIMITED Eder Rope Pulley 1.5" Diameter - Nylon (205258)
- GLOBAL FLAGS UNLIMITED Metal Maltese Cross Orn Ferrule (203685)
- GLOBAL FLAGS UNLIMITED ZipKlip Flag Fasteners - Two Pack (205361)
- GLOBAL FLAGS UNLIMITED Endura Floor Stand 12"x1" Gold (203746)
- CDD Swooper Flag & Pole Kit: Sale-Red, Ground Spike (4760-SA-GR)
- Global Flags Unlimited Flags, Banners & Accessories