Shop All Flags
Global Flags Unlimited
Puerto Rico Outdoor Poly Max Flag 3'x5'
Mfr # 200916
Zoro # G100410010
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Type Outdoor Flag
- Flag Material Polyester
- Flag Size 3' x 5'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 200916
- Zoro # G100410010
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 3' x 5' |
Details
Flag Type | Outdoor Flag |
Flag Material | Polyester |
Description
Recognized as the most durable of all flag fabrics, our Poly-MaxTM state flags are skillfully crafted of 2-ply 100% polyester bunting. Its open weave construction reduces wind resistance, therefore lessening abrasion and increasing flag life. This flag material is ideal for industrial and institutional application because it resists wear to wind, dirt, and moisture. Designed specifically for the needs of the most discriminating customer, this flag will prove to be the most durable, longest lasting flag available. All Poly-MaxTM flags are finished with a snow-white header and brass grommets. The flag of Puerto Rico is five equal horizontal bands of red (top and bottom) alternating with white; a blue isosceles triangle based on the hoist side bears a large, white, five-pointed star in the center.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 2 Pack Blue Padded Reclining Stadium Arm Chairs, 2PK (FV-FA090-BL-2-GG)
- ZORO SELECT Water Hose, Cold, PVC, 50 ft., Black (423H80)
- NYLGLO South Carolina Flag, 5x8 Ft, Nylon (144880)
- LIPPERT COMPONENTS Lippert 643922 Regal Head Cover Drive Front - Black (643922)
- GLOBAL FLAGS UNLIMITED California Stick Flag 4"x6" E Gloss (200124)
- GLOBAL FLAGS UNLIMITED American Cotton Sewn Stick Flag with Spear 12"x18" (205718)
- GLOBAL FLAGS UNLIMITED POW Poly Max Flag 4'x6' (203926)
- GLOBAL FLAGS UNLIMITED Honor and Remember Flag 3'x5' (203934)
- GLOBAL FLAGS UNLIMITED Texas Outdoor Sewn Nylon Flag 5'x8' (200645)
- GLOBAL FLAGS UNLIMITED Open Message Flag 5'x8' Standard Flag (204852)
- CAROLINES TREASURES Pomeranian Flag - Garden Size (SS8076GF)
- Global Flags Unlimited Flags