Shop All Flag Poles & Stands
This Product is Discontinued
Global Flags Unlimited
Presidential Flagpole Kit With US Flag (Discontinued)
Mfr # 208299
Zoro # G900435787
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Silver
- Diameter 1¼"
- Material Aluminum
- Flagpole Height 6'
- Flagpole Type Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 208299
- Zoro # G900435787
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Diameter | 1¼" |
Flagpole Height | 6' |
Flag Size | 3' x 5' |
Details
Color | Silver |
Material | Aluminum |
Flagpole Type | Outdoor |
Flag Material | Polyester |
Ornament | Gold Eagle |
Description
The Presidential Flag Pole Kit is designed to mount easily on the side of your home or building. The mounting bracket allows for 2 positions, and the EZ-Mount Rings rotate to prevent the flag from wrapping around the pole in the wind. \n \nIncludes: \n
- \n
- 3’ x 5’ United States flag (made in the USA) \n
- Brushed aluminum rotating pole (6’ x 1 1⁄4") \n
- 2 position silver cast aluminum mounting bracket \n
- Two EZ-Mount flag rings \n
- Metal gold eagle ornament \n
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.