Shop All Flags
Global Flags Unlimited
POW Poly Max Flag 4'x6'
Mfr # 203926
Zoro # G200409778
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Size 4' x 6'
- Flag Material Polyester
- Made In USA
- Flag Attachment Method Brass Grommets
- Header White Canvas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 203926
- Zoro # G200409778
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 4' x 6' |
Details
Flag Material | Polyester |
Made In | USA |
Flag Attachment Method | Brass Grommets |
Header | White Canvas |
Flag Type | Outdoor Flag |
Description
This POW-MIA Outdoor Poly Max Flag is skillfully crafted with 2-ply 100% polyester bunting. The open weave construction reduces wind resistance, lessening abrasion and increasing flag life. The extremely durable flag material is ideal for industrial and institutional applications; resists wear from dirt and moisture. The flag is finished with canvas header and brass grommets for easy installation. The POW-MIA flag is black, bearing in the center, in black and white, the emblem of the League. The emblem is a white disk bearing in black silhouette the bust of a man, watch tower with a guard holding a rifle, and a strand of barbed wire; above the disk are the white letters POW and MIA framing a white 5-pointed star; below the disk is a black and white wreath above the white motto YOU ARE NOT FORGOTTEN. Select size option below.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES TT 9 Half Edger (TE)
- BILLY GOAT Cable, For Use with 5NLJ1 (350408-S)
- AUDUBON Audubon Deck Bracket (NADECK)
- JACKS IMPORTS Apple Peanut Elevator Bit 5-1/4" (986-5-1/4)
- GLOBAL FLAGS UNLIMITED American Single Cotton Stick Flag with Spear 12"x18" 24"x.3125" (205717)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 4'x6' Double Sided (203882)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Fly Bright Flag 3'x5' (204046)
- GLOBAL FLAGS UNLIMITED Solid Color Outdoor Nylon Flag 3' x 5' - FM Yellow (204664)
- GLOBAL FLAGS UNLIMITED Solid Color Outdoor Nylon Flag 3' x 5' - Irish Green (204629)
- GLOBAL FLAGS UNLIMITED Bagels Message Flag 3'x5' Standard Flag (204618)
- FLAGZONE Durawavez Nylon Outdoor U.S. Flag with Heading & Grommets, 3ft x 5ft (1002051)
- Global Flags Unlimited Flags, Banners & Accessories