Shop All Flags
Global Flags Unlimited
POW-MIA Stick Flag 4"x6" E Gloss
Mfr # 203890
Zoro # G700409285
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Flag Material Endura-Gloss
- Made In USA
- Dowel Diameter ³⁄₁₆"
- Flag Type Stick Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 203890
- Zoro # G700409285
- Country of Origin United States
- Category Flags
Dimensions
Dowel Diameter | ³⁄₁₆" |
Flag Size | 4" x 6" |
Dowel Length | 10" |
Details
Material | Plastic |
Flag Material | Endura-Gloss |
Made In | USA |
Flag Type | Stick Flag |
Description
Beautifully printed on silk-like Endura-GlossTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The POW MIA flag is black, bearing in the center, in black and white, the emblem of the League. The emblem is a white disk bearing in black silhouette the bust of a man, watch tower with a guard holding a rifle, and a strand of barbed wire; above the disk are the white letters POW and MIA framing a white 5-pointed star; below the disk is a black and white wreath above the white motto YOU ARE NOT FORGOTTEN.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUG STOP Spectracide Liquid Insect Killer 32 oz (HG-96427)
- KOHLER Nut Hex Flange Lock (M8) (25 100 52-S)
- VORTEX Copper Mesh 100 ft. Roll For Rodent & Bird Control (VO20785)
- GLOBAL FLAGS UNLIMITED Open Message Flag 5'x8' Standard Flag (204852)
- GLOBAL FLAGS UNLIMITED American Cotton Sewn Stick Flag with Spear 12"x18" (205718)
- GLOBAL FLAGS UNLIMITED US Hercules Polyester Flag 3'x5' (200061)
- GLOBAL FLAGS UNLIMITED Solid Color Outdoor Nylon Flag 3' x 5' - FM Yellow (204664)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 3'x5' (204022)
- GLOBAL FLAGS UNLIMITED Solid Color Outdoor Nylon Flag 3' x 5' - Irish Green (204629)
- NYLGLO Tennessee Flag, 4x6 Ft, Nylon (145170)
- Global Flags Unlimited Flags