Shop All Flags
Global Flags Unlimited
POW MIA Outdoor Nylon Flag 4'x6' Double Sided
Mfr # 203882
Zoro # G000409343
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Attachment Method Brass Grommets
- Made In USA
- Flag Material Nylon
- Header White Canvas
- Flag Size 4' x 6'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 203882
- Zoro # G000409343
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 4' x 6' |
Details
Flag Attachment Method | Brass Grommets |
Made In | USA |
Flag Material | Nylon |
Header | White Canvas |
Flag Type | Outdoor Flag |
Description
Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. The United States POW MIA Outdoor Nylon Flag is made with heavyweight 200-denier nylon material, which is expertly crafted and specially treated to resist sun and chemical deterioration. This high quality flag is ideal for outdoor use. The POW MIA flag is black, bearing in the center, in black and white, the emblem of the League. The emblem is a white disk bearing in black silhouette the bust of a man, watch tower with a guard holding a rifle, and a strand of barbed wire; above the disk are the white letters POW and MIA framing a white 5-pointed star; below the disk is a black and white wreath above the white motto YOU ARE NOT FORGOTTEN.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT 12 ga. Steel Garden Cart, 1200 lb. (LGLP2436BK)
- RED BRAND FENCE STAYS 42""BDL100 (74747)
- CHAMPIONS CHOICE Champion's Choice Selenium ""90"" Salt Block For Cattle 50 lb (100012623)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Red (PW7103-DR)
- GLOBAL FLAGS UNLIMITED Arkansas Outdoor Nylon Flag 4'x6' (200115)
- GLOBAL FLAGS UNLIMITED Tennessee Outdoor Nylon Flag 4'x6' (200629)
- GLOBAL FLAGS UNLIMITED US Nylon Flag 2'x3' (200001)
- GLOBAL FLAGS UNLIMITED Gadsden Outdoor Fly Bright Flag 3'x5' (204077)
- GLOBAL FLAGS UNLIMITED US Hercules Polyester Flag 3'x5' (200061)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 12"x18" Double Sided (203879)
- MAGNOLIA GARDEN FLAGS Uncle Sam Polyester Garden Flag (M010073)
- Global Flags Unlimited Flags