Shop All Flags
Global Flags Unlimited
POW MIA Outdoor Nylon Flag 3'x5' Double Sided
Mfr # 203881
Zoro # G700409544
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Size 3' x 5'
- Flag Attachment Method Brass Grommets
- Header White Canvas
- Flag Type Outdoor Flag
- Flag Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 203881
- Zoro # G700409544
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 3' x 5' |
Details
Flag Attachment Method | Brass Grommets |
Header | White Canvas |
Flag Type | Outdoor Flag |
Flag Material | Nylon |
Made In | USA |
Description
Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. The United States POW MIA Outdoor Nylon Flag is made with heavyweight 200-denier nylon material, which is expertly crafted and specially treated to resist sun and chemical deterioration. This high quality flag is ideal for outdoor use. The POW MIA flag is black, bearing in the center, in black and white, the emblem of the League. The emblem is a white disk bearing in black silhouette the bust of a man, watch tower with a guard holding a rifle, and a strand of barbed wire; above the disk are the white letters POW and MIA framing a white 5-pointed star; below the disk is a black and white wreath above the white motto YOU ARE NOT FORGOTTEN.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- AP PRODUCTS NON INSERT FLAT TRIM- POLAR WHITE- 16 FT (021-87201-16)
- KOHLER Starter Assembly (32 098 10-S)
- JACKS IMPORTS Training Surcingle (10637)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Gray (205602)
- GLOBAL FLAGS UNLIMITED Navy Indoor Nylon Flag 3'x5' (203850)
- GLOBAL FLAGS UNLIMITED Marine Corps Outdoor Nylon Flag 12"x18" (210321)
- GLOBAL FLAGS UNLIMITED Texas Outdoor Sewn Nylon Flag 5'x8' (200645)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 3'x5' (204022)
- GLOBAL FLAGS UNLIMITED US Nylon Flag 2'x3' (200001)
- C.H. HANSON WHITE MARK FLAG 15"" (15180)
- Global Flags Unlimited Flags