Shop All Flags
Global Flags Unlimited
POW MIA Outdoor Nylon Flag 12"x18" Double Sided
Mfr # 203879
Zoro # G400409479
product price: $71.55
/ea
$71.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Attachment Method Brass Grommets
- Header White Canvas
- Flag Size 12' x 18'
- Flag Material Nylon
- Flag Type Outdoor Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 203879
- Zoro # G400409479
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 12' x 18' |
Details
Flag Attachment Method | Brass Grommets |
Header | White Canvas |
Flag Material | Nylon |
Flag Type | Outdoor Flag |
Made In | USA |
Description
Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. The United States POW MIA Outdoor Nylon Flag is made with heavyweight 200-denier nylon material, which is expertly crafted and specially treated to resist sun and chemical deterioration. This high quality flag is ideal for outdoor use. The POW MIA flag is black, bearing in the center, in black and white, the emblem of the League. The emblem is a white disk bearing in black silhouette the bust of a man, watch tower with a guard holding a rifle, and a strand of barbed wire; above the disk are the white letters POW and MIA framing a white 5-pointed star; below the disk is a black and white wreath above the white motto YOU ARE NOT FORGOTTEN.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Ignition Coil Assembly (850-0161)
- THERMOS 24-Ounce Stainless King Vacuum-Insulated Stainless Steel Drink Bottle (Midnight Blue) (SK4000MDB4)
- EGO Pole Saw Bar, Replacement, Aluminum, 10" L (AG1000)
- FIMCO Hose Barb Tee Nozzle Body, 1/2" (7771889)
- GLOBAL FLAGS UNLIMITED Texas Outdoor Sewn Nylon Flag 5'x8' (200645)
- GLOBAL FLAGS UNLIMITED American Single Cotton Stick Flag with Spear 12"x18" 30"x.3125" (205714)
- GLOBAL FLAGS UNLIMITED US Nylon Flag 2'x3' (200001)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 4'x6' Double Sided (203882)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 3'x5' Double Sided (203881)
- GLOBAL FLAGS UNLIMITED American Single Cotton Stick Flag with Spear 12"x18" 24"x.3125" (205717)
- CAROLINES TREASURES Pineapple Flag Garden Size (8654GF)
- Global Flags Unlimited Flags, Banners & Accessories