Shop All Flags
Global Flags Unlimited
POW MIA Outdoor Fly Bright Flag 3'x5'
Mfr # 204046
Zoro # G000410592
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Size 3' x 5'
- Flag Attachment Method Brass Grommets
- Flag Type Outdoor Flag
- Flag Material Nylon
- Header White Canvas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204046
- Zoro # G000410592
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 3' x 5' |
Details
Flag Attachment Method | Brass Grommets |
Flag Type | Outdoor Flag |
Flag Material | Nylon |
Header | White Canvas |
Description
The POW MIA flag is black, bearing in the center, in black and white, the emblem of the League. The emblem is a white disk bearing in black silhouette the bust of a man, watch tower with a guard holding a rifle, and a strand of barbed wire; above the disk are the white letters POW and MIA framing a white 5-pointed star; below the disk is a black and white wreath above the white motto YOU ARE NOT FORGOTTEN.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky Blade HIBIKI 210mm X-Fine Teeth (397-21)
- DURAMAX 10.5x2.5 Woodbridge w/foundation (98001)
- MTD Block Kit-Piston & (TT-168T2025090)
- STENS Oem Carburetor For Echo Pas-260, Ppt-260, Ppt-261, Srm-260 A021000053 (616-426)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Orange (205605)
- GLOBAL FLAGS UNLIMITED US Nylon Flag 8'x12' (200008)
- GLOBAL FLAGS UNLIMITED Solid Color Outdoor Nylon Flag 3' x 5' - Irish Green (204629)
- GLOBAL FLAGS UNLIMITED Marine Corps Stick Flag 4"x6" E Gloss (203869)
- GLOBAL FLAGS UNLIMITED US E Gloss Stick Flag 12"x18" (200055)
- GLOBAL FLAGS UNLIMITED Solid Color Outdoor Nylon Flag 3' x 5' - FM Yellow (204664)
- NYLGLO Wyoming State Flag, 3x5 Ft (146160)
- Global Flags Unlimited Flags