Shop All Flag Poles & Stands
Global Flags Unlimited
Polycotton United States Flag Kit
Mfr # 210021
Zoro # G500435644
$54.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Flag Material Poly-Cotton
- Flag Size 3' x 5'
- Ornament Gold Eagle
- Flagpole Type Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 210021
- Zoro # G500435644
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Flag Size | 3' x 5' |
Flagpole Height | 5' |
Details
Material | Aluminum |
Flag Material | Poly-Cotton |
Ornament | Gold Eagle |
Flagpole Type | Outdoor |
Description
This wall-mounted flagpole kit comes with everything you need to proudly display the American flag. Includes:
- 3'x5' polycotton United States flag
- 5' Aluminium Flagpole
- Swivel Free Flag Hooks
- Premium American Eagle Finial
- Bracket & Screws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POLY TUBE 1/4""x400' (PE014017400R)
- FLOWZONE PVC Hose with Bend Protector, 20 ft., PVC (FZRAAV)
- LAWN GENIE ANTI SIPHON VALVE 3/4"" (L7034)
- CATCHMASTER Glue Trap, 8-1/2 In. L, 5-1/4 In. W, PK4 (18-72)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 8'x1.125" (203784)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 8'x1" (203783)
- GLOBAL FLAGS UNLIMITED Walnut Table Base for Stick Flag 2-Flags (203828)
- GLOBAL FLAGS UNLIMITED Solar Starlight Flagpole Light (205583)
- GLOBAL FLAGS UNLIMITED Homesteader Flagpole 20' (204275)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.25" White (205346)
- GLOBAL FLAGS UNLIMITED Bottom Flag Harness Ring Assembly for economy pole (210119)
- Global Flags Unlimited Flags, Banners & Accessories