Shop All Flag Poles & Stands
Global Flags Unlimited
Pole Top Adapter 4" Satin
Mfr # 205216
Zoro # G800436112
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Threading ¹⁄₄" - 20NC
- Color Satin
- Fits Top Diameter 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 205216
- Zoro # G800436112
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Fits Top Diameter | 4" |
Details
Threading | ¹⁄₄" - 20NC |
Color | Satin |
Description
The External Pole Adapters are used in mounting a truck that has a spindle threading of 1-1/4; NPT and the pole does not have a threaded top plug installed. The adaptor is tapped 1-1/4; NPT and is designed to slip over the top of the pole and is secured by three 1/4;-20NC stainless steel set screws.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Bike Kickstnd Adj12"-26" (7122137)
- MAYNE Fairfield 28in Tall Planter - Black 2-Pack (7847-B)
- JACKS IMPORTS Equine Bib (468)
- AFTERMARKET PreCleaner for Turbo II 46 with 5 Inlet Air Intake And 350 700 CFM (ENA30-0007)
- GLOBAL FLAGS UNLIMITED Gold Cord & Tassels 2'x3' (203811)
- GLOBAL FLAGS UNLIMITED Solid Braided Halyard 0.375" Black (205344)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.25" White (205346)
- GLOBAL FLAGS UNLIMITED Aluminum Ball Ornament 4" Gold (205069)
- GLOBAL FLAGS UNLIMITED Economy Telescoping Pole 20' (204298)
- GLOBAL FLAGS UNLIMITED Homesteader Outrigger Flagpole Kit 10' 45 Deg (204292)
- CDD Swooper Flag & Pole Kit (Including Your Choice Of A Base): Open, Base (4760-OP-TI)
- Global Flags Unlimited Flag Poles & Stands