Shop All Flag Poles & Stands
Global Flags Unlimited
Pole Top Adapter 4" Bronze
Mfr # 205225
Zoro # G500435347
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Threading ¹⁄₄" - 20NC
- Color Bronze
- Fits Top Diameter 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 205225
- Zoro # G500435347
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Fits Top Diameter | 4" |
Details
Threading | ¹⁄₄" - 20NC |
Color | Bronze |
Description
The External Pole Adapters are used in mounting a truck that has a spindle threading of 1-1/4; NPT and the pole does not have a threaded top plug installed. The adaptor is tapped 1-1/4; NPT and is designed to slip over the top of the pole and is secured by three 1/4;-20NC stainless steel set screws.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Cable-Parking Brake, Assy (9976)
- BRIGGS & STRATTON Ignition Coil (591459)
- STENS PTO Switch (430508)
- SPEEDAIRE Pressure Washer Hose, 5/16, 25 ft, 3500 psi (22KE04)
- GLOBAL FLAGS UNLIMITED Viscount Floor Stand (203758)
- GLOBAL FLAGS UNLIMITED Gold Cord & Tassels 2'x3' (203811)
- GLOBAL FLAGS UNLIMITED ZipKlip Flag Fasteners - Two Pack (205361)
- GLOBAL FLAGS UNLIMITED Bottom Flag Harness Ring Assembly for economy pole (210119)
- GLOBAL FLAGS UNLIMITED Vertical Holder 1" (204238)
- GLOBAL FLAGS UNLIMITED Styrene Table Base for 4"x6" Stick Flag Gold (203819)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.25" White (205346)
- Global Flags Unlimited Flags, Banners & Accessories