Shop All Flag Pole Mounts & Brackets
This Product is Discontinued
Global Flags Unlimited
Patio VP-1 Wall Mount Flagpole Kit - 12' Clear Powder Coat (Discontinued)
Mfr # 207797
Zoro # G200435739
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Flagpole Height 12'
- Flagpole Type Outdoor
- Diameter 2"
- Bracket VP-1
- Wall Thickness 0.062"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 207797
- Zoro # G200435739
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Flagpole Height | 12' |
Diameter | 2" |
Details
Flagpole Type | Outdoor |
Bracket | VP-1 |
Wall Thickness | 0.062" |
Pole Sections | 1 |
Color | Clear Powder Coat |
Description
The Patio VP-1 Wall Mount Bracket is compatible with the Patio VP-1 Wall Mount Kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.