Shop All Flag Pole Mounts & Brackets
This Product is Discontinued
Global Flags Unlimited
Patio OP-5 Wall Mount Flagpole Kit - 6' Clear Powder Coat (Discontinued)
Mfr # 207437
Zoro # G100435815
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flagpole Height 6'
- Diameter 2"
- Wall Thickness 0.062"
- Bracket OP-5
- Pole Sections 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 207437
- Zoro # G100435815
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Flagpole Height | 6' |
Diameter | 2" |
Details
Wall Thickness | 0.062" |
Bracket | OP-5 |
Pole Sections | 1 |
Angle | 45 Degree |
Color | Clear Powder Coat |
Flagpole Type | Outdoor |
Description
The Patio OP-5 Wall Mount Bracket provides a 45 degree bracket for the Patio OP-5 Wall Mount Flagpole Kit.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.