Shop All Flags
This Product is Discontinued
Global Flags Unlimited
Oregon Outdoor Poly Max Flag 5'x8' (Discontinued)
Mfr # 201005
Zoro # G100410515
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flag Material Polyester
- Flag Type Outdoor Flag
- Flag Size 5' x 8'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 201005
- Zoro # G100410515
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 5' x 8' |
Details
Flag Material | Polyester |
Flag Type | Outdoor Flag |
Description
Recognized as the most durable of all flag fabrics, our Poly-MaxTM state flags are skillfully crafted of 2-ply 100% polyester bunting. Its open weave construction reduces wind resistance, therefore lessening abrasion and increasing flag life. This flag material is ideal for industrial and institutional application because it resists wear to wind, dirt, and moisture. Designed specifically for the needs of the most discriminating customer, this flag will prove to be the most durable, longest lasting flag available. All Poly-MaxTM flags are finished with a snow-white header and brass grommets. The flag of the state of Oregon features the escutcheon from the state seal in gold on an azure field. The words “State of Oregon” appears above the seal in a wavy flow, and the year “1859” appears below the seal.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.