Shop All Flag Poles & Stands
Global Flags Unlimited
Oak Finished Indoor Parade Pole - 8'x1.25"
Mfr # 203785
Zoro # G300435912
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flagpole Type Indoor
- Material Wood
- Flagpole Height 8'
- Pole Sections 2
- Diameter 1¼"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 203785
- Zoro # G300435912
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Flagpole Height | 8' |
Diameter | 1¼" |
Details
Flagpole Type | Indoor |
Material | Wood |
Pole Sections | 2 |
Description
The Oak Finished Indoor Parade Poles are intended for indoor use, as well as parade use outdoors.
Made with carefully selected, straight grained hardwoods, these two-sectional poles are coupled with a solid brass precision machined screw joint.
Made with carefully selected, straight grained hardwoods, these two-sectional poles are coupled with a solid brass precision machined screw joint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Stanley Hardware N346-201 Latch Gate Lockable; Black (5438817)
- HOLLAND BAR STOOL CO United States Air Force 13" Solid Wood Clock (WClkPBlkAirFor)
- LOGO BRANDS Kansas City Chiefs Flipside Powder Coat Slim Can Coolie (616-S12PC-34)
- NO NATZ Organic Insect Repellent Liquid For Variety of Insects 4 oz (NNACE4OZ)
- GLOBAL FLAGS UNLIMITED Plastic Slip Fit Eagle Orn 1" for Aluminum Pole (203666)
- GLOBAL FLAGS UNLIMITED Viscount Floor Stand (203758)
- GLOBAL FLAGS UNLIMITED Metal Maltese Cross Orn Ferrule (203685)
- GLOBAL FLAGS UNLIMITED Eder Rope Pulley 3.75" Diameter - Aluminum (205248)
- GLOBAL FLAGS UNLIMITED Solid Braided Halyard 0.25" White (205330)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 7'x1.25" (203781)
- GLOBAL FLAGS UNLIMITED Solar Starlight Flagpole Light (205583)
- Global Flags Unlimited Flag Poles & Stands