Shop All Flag Poles & Stands
Global Flags Unlimited
Oak Finished Indoor Parade Pole - 8'x1.125"
Mfr # 203784
Zoro # G600435858
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pole Sections 2
- Flagpole Type Indoor
- Diameter 1⅛"
- Material Wood
- Flagpole Height 8'
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 203784
- Zoro # G600435858
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Diameter | 1⅛" |
Flagpole Height | 8' |
Details
Pole Sections | 2 |
Flagpole Type | Indoor |
Material | Wood |
Description
The Oak Finished Indoor Parade Poles are intended for indoor use, as well as parade use outdoors.
Made with carefully selected, straight grained hardwoods, these two-sectional poles are coupled with a solid brass precision machined screw joint.
Made with carefully selected, straight grained hardwoods, these two-sectional poles are coupled with a solid brass precision machined screw joint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Garden Hose Fitting, MH x FH, 3/4x3/4" (G20111)
- DUTTON-LAINSON Fuel Filter Elemnt Rnd (470-5)
- KAMADO JOE Grill Grate Ss Kj (KJ-HCG)
- SPECTRACIDE Grass and Weed Killer, 1.33 gal. (HG-96370)
- GLOBAL FLAGS UNLIMITED Styrene Table Base for 4"x6" Stick Flag 1 Flag (203816)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.25" White (205346)
- GLOBAL FLAGS UNLIMITED Viscount Floor Stand (203758)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.375" White (205348)
- GLOBAL FLAGS UNLIMITED Compliments Cards Pack of 100 (205617)
- GLOBAL FLAGS UNLIMITED Eder Rope Pulley 1.5" Diameter - Nylon (205258)
- CAR DEALER DEPOT Reusable Balloon Ground Pole Kit W/ Ground Spike: Sale-Yellow (546-SA-1-1)
- Global Flags Unlimited Flags, Banners & Accessories