Shop All Flag Poles & Stands
Global Flags Unlimited
Oak Finished Indoor Parade Pole - 8'x1"
Mfr # 203783
Zoro # G700435895
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flagpole Height 8'
- Pole Sections 2
- Material Wood
- Flagpole Type Indoor
- Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 203783
- Zoro # G700435895
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Flagpole Height | 8' |
Diameter | 1" |
Details
Pole Sections | 2 |
Material | Wood |
Flagpole Type | Indoor |
Description
The Oak Finished Indoor Parade Poles are intended for indoor use, as well as parade use outdoors.
Made with carefully selected, straight grained hardwoods, these two-sectional poles are coupled with a solid brass precision machined screw joint.
Made with carefully selected, straight grained hardwoods, these two-sectional poles are coupled with a solid brass precision machined screw joint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APACHE Pressure Washer Spray Tip, 40 4.0 QD (99023783)
- CLASSIC ACCESSORIES RV Wheel Cover, 29"-31.75" Dia, Snow White (80-222-162302-00)
- PROVIZOR PRODUCTS Novaguard L 72-99 LB (1928-L)
- OXYCLONE PRO Series 20 Site Cloning Syst (OX20SYS)
- GLOBAL FLAGS UNLIMITED Endura Floor Stand 9"x1" Gold (203744)
- GLOBAL FLAGS UNLIMITED Deluxe Aluminum Pole 8'x1.125" 2-Sections (203771)
- GLOBAL FLAGS UNLIMITED Flagpole Replacement Rotating Kit Silver (208297)
- GLOBAL FLAGS UNLIMITED Eder Rope Pulley 3.75" Diameter - Aluminum (205248)
- GLOBAL FLAGS UNLIMITED Endura Floor Stand 12"x1" Gold (203746)
- GLOBAL FLAGS UNLIMITED Solar Flagpole LED Deluxe (210573)
- VALLEY FORGE 4 in. L Steel Flag Pole Bracket (SB1-1)
- Global Flags Unlimited Flag Poles & Stands