Shop All Flag Poles & Stands
Global Flags Unlimited
Oak Finished Indoor Parade Pole - 7'x1.25"
Mfr # 203781
Zoro # G300435981
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1¼"
- Flagpole Height 7'
- Material Wood
- Flagpole Type Indoor
- Pole Sections 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 203781
- Zoro # G300435981
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Diameter | 1¼" |
Flagpole Height | 7' |
Details
Material | Wood |
Flagpole Type | Indoor |
Pole Sections | 2 |
Description
The Oak Finished Indoor Parade Poles are intended for indoor use, as well as parade use outdoors.
Made with carefully selected, straight grained hardwoods, these two-sectional poles are coupled with a solid brass precision machined screw joint.
Made with carefully selected, straight grained hardwoods, these two-sectional poles are coupled with a solid brass precision machined screw joint.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPALA X-Rap® Magnum® Xplode 170 - Flying Fish UV (XRMAGXP170FFU)
- KARCHER NORTH AMERICA Turbo Nozzle Blk 2000Psi (8.755-846.0)
- HOT MAX M22F X 1/4 SCREW NIPPLE LONG FEMALE (29008)
- GLOBAL FLAGS UNLIMITED Solar Flagpole LED Deluxe (210573)
- GLOBAL FLAGS UNLIMITED Solar Starlight Flagpole Light (205583)
- GLOBAL FLAGS UNLIMITED Fiberglass Telescoping Flagpole 15' (204999)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.375" White (205348)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.3125" Black (205359)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.25" White (205346)
- GLOBAL FLAGS UNLIMITED Eder Non Tangle Rod (205581)
- Global Flags Unlimited Flag Poles & Stands