Shop All Flag Poles & Stands
Global Flags Unlimited
Oak Finished Indoor Parade Pole - 7'x0.9375"
Mfr # 203778
Zoro # G100435853
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flagpole Type Indoor
- Flagpole Height 7'
- Diameter ¹⁵⁄₁₆"
- Pole Sections 2
- Material Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 203778
- Zoro # G100435853
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Flagpole Height | 7' |
Diameter | ¹⁵⁄₁₆" |
Details
Flagpole Type | Indoor |
Pole Sections | 2 |
Material | Wood |
Description
The Oak Finished Indoor Parade Poles are intended for indoor use, as well as parade use outdoors.
Made with carefully selected, straight grained hardwoods, these two-sectional poles are coupled with a solid brass precision machined screw joint.
Made with carefully selected, straight grained hardwoods, these two-sectional poles are coupled with a solid brass precision machined screw joint.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA Garden Hose, 3/4" x 75, 3/4" - 11 1/2 G (HFZG675YW)
- PLANO Prolatch Open Compartment Stowaway (2371500)
- BIRDS CHOICE Birds Choice AR360 Arundale Sky Cafe Bird Feeder (AR360)
- STENS New Carburetor For Husqvarna 365, Zama C3M-El2C, Husqvarna 503283203, Will Not Accept Oem Repair Kit (616-408)
- GLOBAL FLAGS UNLIMITED Flag Spreader (203833)
- GLOBAL FLAGS UNLIMITED Sectional Flagpole 20' Satin Anodized Silver (204286)
- GLOBAL FLAGS UNLIMITED Compliments Cards Pack of 100 (205617)
- GLOBAL FLAGS UNLIMITED Flagpole Replacement Rotating Kit Silver (208297)
- GLOBAL FLAGS UNLIMITED Aluminum Ball Ornament 4" Gold (205069)
- GLOBAL FLAGS UNLIMITED Rotating Aluminum Pole Kit 9'x1" (208289)
- VALLEY FORGE Flag Pole, 1 in Dia, Aluminum (29407-TANGLE)
- Global Flags Unlimited Flags, Banners & Accessories