Shop All Flag Poles & Stands
Global Flags Unlimited
Neverfurl Kit 2" White
Mfr # 204264
Zoro # G900435480
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Top Diameter 2"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 204264
- Zoro # G900435480
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Fits Top Diameter | 2" |
Details
Color | White |
Description
The Neverfurl Complete Kit allows your flag to fly tangle-free. With optional colors and sizes available, the Neverfurl Kit is great for all mounted flagpoles. The kit is easy to install, and no additional tools are required.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAKE-AWAY Domestic Cat Repel28.5Oz (2854448)
- MANPLOW Power U Replacement Top Handle (POWERU)
- MTD Dipstick Assembly (951-10957)
- NOTCH Apron Style Chainsaw Chaps - XL (CCHAPR-XL)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 8'x1" (203783)
- GLOBAL FLAGS UNLIMITED Endura Floor Stand 9"x1" Gold (203744)
- GLOBAL FLAGS UNLIMITED White Web Carrying Belt Double Strap (203808)
- GLOBAL FLAGS UNLIMITED Vertical Holder 1" (204238)
- GLOBAL FLAGS UNLIMITED Homesteader Outrigger Flagpole Kit 10' 45 Deg (204292)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 7'x1.25" (203781)
- SS COLLECTIBLES Solar Light for Flagpoles (SS4610)
- Global Flags Unlimited Flags, Banners & Accessories