Shop All Flag Poles & Stands
Global Flags Unlimited
Neverfurl Kit 1" White
Mfr # 204262
Zoro # G600435483
$44.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Fits Top Diameter 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 204262
- Zoro # G600435483
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Fits Top Diameter | 1" |
Details
Color | White |
Description
The Neverfurl Complete Kit allows your flag to fly tangle-free. With optional colors and sizes available, the Neverfurl Kit is great for all mounted flagpoles. The kit is easy to install, and no additional tools are required.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES UTV Cab Enclosure, Next Vista G1, Camo (18-125-016001-00)
- MOUNT-IT Collapsible Milk Crate Set of 3 (WI-3003)
- OREGON 2-5/8" Oil Filter (83-284)
- POLLAK Pollak 12-711U 7-Way Connector - Black Bracket (12-711U)
- GLOBAL FLAGS UNLIMITED Budget Wooden Pole 6'x0.9375" 1 Section (203789)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.375" Gray (205352)
- GLOBAL FLAGS UNLIMITED Solid Braided Halyard 0.375" Black (205344)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.3125" Black (205359)
- GLOBAL FLAGS UNLIMITED Eder Rope Pulley 1.5" Diameter - Nylon (205258)
- GLOBAL FLAGS UNLIMITED Flagpole Replacement Rotating Kit Silver (208297)
- GLOBAL FLAGS UNLIMITED Bottom Flag Harness Ring Assembly for economy pole (210119)
- Global Flags Unlimited Flag Poles & Stands