Shop All Flags
Global Flags Unlimited
Navy Indoor Nylon Flag 3'x5'
Mfr # 203850
Zoro # G000409497
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Made In USA
- Header White Canvas
- Flag Material Nylon
- Flag Attachment Method Pole Hem
- Flag Type Indoor Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 203850
- Zoro # G000409497
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 3' x 5' |
Details
Made In | USA |
Header | White Canvas |
Flag Material | Nylon |
Flag Attachment Method | Pole Hem |
Flag Type | Indoor Flag |
Description
Unsurpassed in beauty and craftsmanship, the U.S. Navy Indoor Nylon Flag is manufactured to precise specifications. Expertly crafted using heavyweight, 200-denier nylon, and treated to resist sun and chemical deterioration. The United States Navy Flag was officially authorized by President Dwight D. Eisenhower on April 24th, 1959. This flag consists of the seal of the US Department of the Navy in the center, above a yellow scroll inscribed “United States Navy” in dark blue letters, against a dark blue background.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTS MIRACLE GRO 4LB Bloom Booster (146002)
- ZAREBA Switch Cutout 6 Per Carton (ACOS-Z)
- RBL PRODUCTS PUMP SPRAYER (RB3132NG)
- PANACEA PLANT STAND 21"" BLACK (89238)
- GLOBAL FLAGS UNLIMITED Louisiana E Gloss Stick Flag 12"x18" (200293)
- GLOBAL FLAGS UNLIMITED Arkansas Outdoor Nylon Flag 4'x6' (200115)
- GLOBAL FLAGS UNLIMITED US Hercules Polyester Flag 4'x6' (200062)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 4'x6' Double Sided (203882)
- GLOBAL FLAGS UNLIMITED Vatican City Papal Outdoor Nylon Flag 2'x3' (203238)
- GLOBAL FLAGS UNLIMITED Fire Rescue Memorial Drape 5'x9.5' (208306)
- MAGNOLIA GARDENS 13 x 18 in Double Applique Nanas House Polyester Garden Flag (M011358)
- Global Flags Unlimited Flags