Shop All Flags
Global Flags Unlimited
Minnesota Stick Flag 4"x6" E Gloss
Mfr # 200361
Zoro # G000409305
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Material Endura-Gloss
- Flag Type Stick Flag
- Flag Size 4" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 200361
- Zoro # G000409305
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 4" x 6" |
Details
Flag Material | Endura-Gloss |
Flag Type | Stick Flag |
Description
Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The Minnesota state flag features the state seal centered on a medium blue field. The seal was revised in 1983, which gives the flag its most current look. The flag has 87 circles surrounding the seal, representing Minnesota's 87 counties
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Carburetor Kit For Ford Holland 4 Cyl 62-64, 4000, 800, 800 (1103-0069)
- GROSFILLEX Fence Post and Base, Black, 3 ft. H (US960117)
- UNION PRODUCTS HALLOWEEN DECOR CAULDRON (55120)
- WILLERT ENOZ Enoz Old Fashioned Moth Flakes 14 oz (E14.10T)
- GLOBAL FLAGS UNLIMITED US Nylon Flag 8'x12' (200008)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 3'x5' (204022)
- GLOBAL FLAGS UNLIMITED New Mexico Outdoor Nylon Flag 4'x6' (200482)
- GLOBAL FLAGS UNLIMITED Arkansas Outdoor Nylon Flag 4'x6' (200115)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 3'x5' Double Sided (203881)
- GLOBAL FLAGS UNLIMITED US E Gloss Stick Flag 12"x18" (200055)
- CAROLINES TREASURES Bombay American Flag Flag Canvas House Size (CK3032CHF)
- Global Flags Unlimited Flags