Shop All Flags
Global Flags Unlimited
Massachusetts Stick Flag 4"x6" E Gloss
Mfr # 200332
Zoro # G400409349
product price: $9.55
/ea
$9.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Material Endura-Gloss
- Flag Size 4" x 6"
- Flag Type Stick Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 200332
- Zoro # G400409349
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 4" x 6" |
Details
Flag Material | Endura-Gloss |
Flag Type | Stick Flag |
Description
Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The current Massachusetts state flag was adopted on March 21st, 1971. Massachusetts has been represented by many unofficial flags over the years, but the current design has a plain white background, and the Massachusetts state coat of arms centered on both sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Anvil Lopper, 20" Handle, Cushion Grip (41485)
- IGLOO Beverage Cooler, 5 gal., Green (42051)
- ZORO SELECT Female Adapter, Low Lead Brass, 500 psi (707484-1208)
- BAYER BioAdvanced Concentrated Liquid Fungicide 32 oz (701270A)
- GLOBAL FLAGS UNLIMITED Texas Outdoor Sewn Poly Max Flag 3'x5' (200907)
- GLOBAL FLAGS UNLIMITED US Hercules Polyester Flag 3'x5' (200061)
- GLOBAL FLAGS UNLIMITED Puerto Rico Outdoor Poly Max Flag 3'x5' (200916)
- GLOBAL FLAGS UNLIMITED Navy Indoor Nylon Flag 3'x5' (203850)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 5'x8' (204024)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Fly Bright Flag 3'x5' (204046)
- BRIARWOOD LANE Americana Barnstar Garden Flag (BLG00777)
- Global Flags Unlimited Flags, Banners & Accessories