Shop All Flags
This Product is Discontinued
Global Flags Unlimited
Louisiana E Gloss Stick Flag 12"x18" (Discontinued)
Mfr # 200293
Zoro # G200409082
This Product is Discontinued
Key Features
- Flag Size 12" x 18"
- Flag Type Stick Flag
- Flag Material Endura-Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 200293
- Zoro # G200409082
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 12" x 18" |
Details
Flag Type | Stick Flag |
Flag Material | Endura-Gloss |
Description
Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The Louisiana state flag has a unique symbolism; the "pelican in her piety" is a symbol for Christian charity. The Pelican is representative of a caring and self-sacrificing parent. The current state flag for Louisiana was adopted in 2006, a remake of the original design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.