Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
HS Vertical Residential Wall Mount Bracket
Mfr # 204296
Zoro # G700435840
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Color Silver
- Flagpole Type Outdoor
- Fits Bottom Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204296
- Zoro # G700435840
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Bottom Diameter | 2" |
Details
Material | Aluminum |
Color | Silver |
Flagpole Type | Outdoor |
Description
The Homesteader Vertical Residential Wall Mount Bracket is simply a replacement bracket for our Homesteader Vertical Flagpole Complete Set.
Note: No mounting hardware is included.
Note: No mounting hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGFOOT 18in Combination Snow Shovel, Multi-Use Blade Dozer Design with Metal Handle (1197-1)
- INTERTHERM Intertherm 903658 Roof Jacks - Flue Assy 15"-23", No Slant (903658)
- MILWAUKEE TOOL 9 in. Brush Cutter Attachment for M18 FUEL QUIK-LOK Attachment System (49-16-2738)
- CHAMPION SPORTS Rhino Skin LwBon DodgeBall, 7", Muti, PK6 (RXD7SET)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 0.9375" (204251)
- GLOBAL FLAGS UNLIMITED Standard Aluminum Adjustable Bracket Silver (204220)
- GLOBAL FLAGS UNLIMITED Vertical Flagpole Mount (204302)
- GLOBAL FLAGS UNLIMITED HS Outrigger Residential Wall Mount Bracket 45 Deg (204294)
- GLOBAL FLAGS UNLIMITED Vertical Mount for Economy Telescoping Pole (204303)
- GLOBAL FLAGS UNLIMITED Eder Vertical Commercial Wall Mount Bracket - 2.375" Satin (204918)
- VALLEY FORGE Bracket Flag Pole (60752)
- Global Flags Unlimited Flags, Banners & Accessories