Shop All Flag Poles & Stands
Global Flags Unlimited
Homesteader Outrigger Flagpole Kit 10' 45 Deg
Mfr # 204292
Zoro # G600435674
product price: $540.99
/ea
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Color Silver Anodized
- Flagpole Height 10'
- Material Aluminum
- Angle 45 Degree
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204292
- Zoro # G600435674
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Diameter | 2" |
Flagpole Height | 10' |
Details
Color | Silver Anodized |
Material | Aluminum |
Angle | 45 Degree |
Flagpole Type | Outdoor |
Description
The Homesteader Outrigger Flagpole Kit can be mounted on a wall or the side of any building. The flagpole's seamless aluminum tubing sections swedge together, providing a smooth exterior finish. Outrigger flagpoles are the ideal choice when an in-ground flagpole installation is not possible or desired. This set is now available to be shipped by UPS. Flag Not Included. Note: Bracket mounting hardware is not included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Side-Pull Magnetic Safety Pool Gate Latch, Black (PGLM90)
- OREGON Bar and Chain, 18 In., .050 In., 3/8 In. (39272)
- MTD Short Block 25Cc (753-08167)
- AFTERMARKET Corn Head Support Assembly LH for International Fits Case IH 1054 1054 1083 1063 (199371C5)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.375" White (205348)
- GLOBAL FLAGS UNLIMITED Vertical Holder 1" (204238)
- GLOBAL FLAGS UNLIMITED Styrene Table Base for 4"x6" Stick Flag 1 Flag (203816)
- GLOBAL FLAGS UNLIMITED Flag Spreader (203833)
- GLOBAL FLAGS UNLIMITED Budget Wooden Pole 6'x0.9375" 1 Section (203789)
- GLOBAL FLAGS UNLIMITED Aluminum Ball Ornament 4" Bronze (205083)
- EMPIRE LEVEL Flag Stake Pink 2.5X3.5X21In (78-003)
- Global Flags Unlimited Flags, Banners & Accessories