Shop All Flag Poles & Stands
Global Flags Unlimited
Homesteader Flagpole Kit With Flag
Mfr # 204287
Zoro # G800435627
product price: $501.99
/ea
Free Shipping & Returns
$501.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver Anodized
- Diameter 2"
- Material Aluminum
- Pole Sections 5
- Flagpole Type Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204287
- Zoro # G800435627
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Diameter | 2" |
Flagpole Height | 20' |
Ornament Size | 3" Diameter Ball |
Details
Color | Silver Anodized |
Material | Aluminum |
Pole Sections | 5 |
Flagpole Type | Outdoor |
Ornament | Gold Anodized Ball |
Made In | USA |
Description
Create a stately and robust display of your American pride with the Homesteader Flagpole Kit- the strongest residential sectional flagpole available.Includes:
- 20’ Silver Anodized Aluminum Flagpole
- 3’ x 5’ Nylon United States Flag
- 3” Gold Anodized Aluminum Ball Ornament
- Cast Aluminum Truck with Pulley
- Solid Braided Polypropylene Halyard
- 2 Nylon Flag Snaps
- Cast Nylon Rope Cleat with Mounting Screws
- Heavy-Duty Ground Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLY TOOLS 14 ga Round Point Shovel, Steel Blade, Wood Handle (52515)
- STENS Air Filter Combo For Honda Gx110 John Deere Hybrid Mowers (100-958)
- JACKSON WIRE Netting Poultry 20Ga 1X36X25Ft (12011916)
- NURSERY SUPPLIES Blow-Molded Custom Trade Pot (NS01-00300-0900)
- GLOBAL FLAGS UNLIMITED Metal Fancy Cross Orn No Hardware (203675)
- GLOBAL FLAGS UNLIMITED Styrene Table Base for 4"x6" Stick Flag 1 Flag (203816)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.3125" White (205347)
- GLOBAL FLAGS UNLIMITED Economy Telescoping Pole 20' (204298)
- GLOBAL FLAGS UNLIMITED Endura Floor Stand 9"x1" Gold (203744)
- GLOBAL FLAGS UNLIMITED Eder Rope Pulley 3.75" Diameter - Aluminum (205248)
- VALLEY FORGE FLAG POLE ALUM 72""L (60733)
- Global Flags Unlimited Flags, Banners & Accessories