Shop All Flag Poles & Stands
Global Flags Unlimited
Homesteader Flagpole Flash Collar HS10, HS15, HS20
Mfr # 204284
Zoro # G200435715
$64.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Anodized Clear
- Height 2¼"
- Material Aluminum
- Outer Diameter 8"
- Inner Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 204284
- Zoro # G200435715
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Height | 2¼" |
Outer Diameter | 8" |
Inner Diameter | 2" |
Details
Color | Anodized Clear |
Material | Aluminum |
Description
The Homesteader series flash collar is designed to sit at the base an outdoor flagpole. The color us used to cover the hole at the base, while keeping water from entering the foundation. This flash collar adds a nice finishing touch by creating a seamless transition between the ground and the flagpole, and is an attractive addition to any flagpole installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING Raised Garden Bed and Plant Holder Kit, Adjustable Galvanized Iron for Flowers, Vegetables, Herbs (379666EKO)
- CHAPIN Pump Barrel (3-7019)
- TORO Toro 38991 Lawn Mower 22 in. Drive Belt RWD (2404788)
- AFTERMARKET Idler Pulley Bearing (86976596)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 7'x1.25" (203781)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 8'x1.125" (203784)
- GLOBAL FLAGS UNLIMITED Solar Flagpole LED Deluxe (210573)
- GLOBAL FLAGS UNLIMITED Gold Cord & Tassels 3'x5' (203812)
- GLOBAL FLAGS UNLIMITED Economy Telescoping Pole 20' (204298)
- GLOBAL FLAGS UNLIMITED Vertical Holder 1" (204238)
- GLOBAL FLAGS UNLIMITED Endura Floor Stand 12"x1" Gold (203746)
- Global Flags Unlimited Flag Poles & Stands