Shop All Flag Poles & Stands
Global Flags Unlimited
Homesteader Flagpole 20'
Mfr # 204275
Zoro # G600435605
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ornament Size 3" Diameter Ball
- Flagpole Height 20'
- Material Aluminum
- Flagpole Type Outdoor
- Color Silver Anodized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204275
- Zoro # G600435605
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Ornament Size | 3" Diameter Ball |
Flagpole Height | 20' |
Diameter | 2" |
Details
Material | Aluminum |
Flagpole Type | Outdoor |
Color | Silver Anodized |
Pole Sections | 4 |
Ornament | Vinyl Gold Ball |
Description
The Homesteader Flagpole is the strongest residential sectional flagpole available. Features:
- Silver Anodized Aluminum Flagpole
- 3" diameter Gold Anodized Aluminum Ball Ornament
- Cast Aluminum truck with pulley
- Solid Braided Polypropylene Halyard
- 2 Nylon flag snaps
- Cast Iron rope cleat with mounting screws
- Heavy-Duty Ground Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Wildcat Turf Nails 40D; 5 Inch Long 50 Lb Box (ZOR-TRF-Ac-0003)
- FISKARS Tree Pruning Stik (92346935)
- SUN JOE 24V iON+ Cordless 8-In Telescoping Pole Chainsaw (Core Tool -No Battery+Charger) (24V-PS8-CT)
- EARTHWISE 21-Inch Leaf & Grass Push Lawn Sweeper (LSW70021)
- GLOBAL FLAGS UNLIMITED Solid Braided Halyard 0.375" White (205332)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.25" White (205346)
- GLOBAL FLAGS UNLIMITED Homesteader Outrigger Flagpole Kit 10' 45 Deg (204292)
- GLOBAL FLAGS UNLIMITED Solar Flagpole LED Deluxe (210573)
- GLOBAL FLAGS UNLIMITED Aluminum Ball Ornament 4" Bronze (205083)
- GLOBAL FLAGS UNLIMITED Hi Impact ABS Styrene Spear Orn 8" (203834)
- GLOBAL FLAGS UNLIMITED Budget Wooden Pole 6'x0.9375" 1 Section (203789)
- Global Flags Unlimited Flag Poles & Stands