Shop All Flag Poles & Stands
This Product is Discontinued
Global Flags Unlimited
Homesteader Flagpole 15' (Discontinued)
Mfr # 204274
Zoro # G300435561
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ornament Gold Anodized Ball
- Material Aluminum
- Ornament Size 3" Diameter Ball
- Flagpole Height 15'
- Pole Sections 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204274
- Zoro # G300435561
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Ornament Size | 3" Diameter Ball |
Flagpole Height | 15' |
Diameter | 2" |
Details
Ornament | Gold Anodized Ball |
Material | Aluminum |
Pole Sections | 3 |
Flagpole Type | Outdoor |
Color | Silver Anodized |
Description
The Homesteader Flagpole is the strongest residential sectional flagpole available. Features:
- Silver Anodized Aluminum Flagpole
- 3" diameter Gold Anodized Aluminum Ball Ornament
- Cast Aluminum truck with pulley
- Solid Braided Polypropylene Halyard
- 2 Nylon flag snaps
- Cast Iron rope cleat with mounting screws
- Heavy-Duty Ground Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.