Shop All Flags
Global Flags Unlimited
Heritage Series Cotton 13 Star Betsy Ross Flag
Mfr # 208947
Zoro # G800435283
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Material Nylon
- Flag Size 3' x 5'
- Flag Type Outdoor Flag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 208947
- Zoro # G800435283
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 3' x 5' |
Details
Flag Material | Nylon |
Flag Type | Outdoor Flag |
Description
Representing unique handcrafted workmanship, American Heritage Series flags are constructed with a hallmark antiquing process using carefully chosen and meticulously dyed American cotton, creating a traditional, colonial feel. \n \nThe Heritage Series Cotton 13 Star Betsy Ross Flag is made from antiqued 100% cotton fabric. Measuring 3' x 5', the flag features embroidered stars and sewn stripes with a canvas header and brass grommets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALLORY Snow Brush, Fixed Head, Aluminum, 35-1/2In (999CT)
- MILLER MFG Base Water Screw-On Qt P (740)
- CATCHMASTER OVI-CATCH AGO Mosquito Trap (OVI-1)
- MIDWEST FASTENER 5/32" x 9/64" x 2-1/2" 18-8 Stainless Steel Gate Hooks & Eyes 6PK (32644)
- GLOBAL FLAGS UNLIMITED US Nylon Flag 8'x12' (200008)
- GLOBAL FLAGS UNLIMITED New Mexico Outdoor Nylon Flag 4'x6' (200482)
- GLOBAL FLAGS UNLIMITED Solid Color Outdoor Nylon Flag 3' x 5' - FM Yellow (204664)
- GLOBAL FLAGS UNLIMITED Solid Color Field Flag - Buff (205597)
- GLOBAL FLAGS UNLIMITED Bagels Message Flag 3'x5' Standard Flag (204618)
- GLOBAL FLAGS UNLIMITED American Cotton Sewn Stick Flag with Spear 12"x18" (205718)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 3'x5' (204022)
- Global Flags Unlimited Flags