Shop All Flags
This Product is Discontinued
Global Flags Unlimited
Haiti Stick Flag with Seal 4"x6" E Gloss (Discontinued)
Mfr # 201981
Zoro # G600407954
This Product is Discontinued
Key Features
- Flag Material Endura-Gloss
- Flag Type Stick Flag
- Flag Size 4" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 201981
- Zoro # G600407954
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 4" x 6" |
Details
Flag Material | Endura-Gloss |
Flag Type | Stick Flag |
Description
Beautifully printed on silk-like Endura-GlossTM and Endura-PolyTM material, stick flags are carefully hem-stitched on all four sides and mounted on a staff with spear. The flag of Haiti is a horizontal bicolor of blue and red, charged with the Coat of Arms in a small white box in the center. This flag was adopted on February 26th, 1986.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.