Shop All Flags
Global Flags Unlimited
Guam Outdoor Nylon Flag 3'x5'
Mfr # 200769
Zoro # G400410086
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flag Type Outdoor Flag
- Flag Size 3' x 5'
- Flag Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 200769
- Zoro # G400410086
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 3' x 5' |
Details
Flag Type | Outdoor Flag |
Flag Material | Nylon |
Description
Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. The United States territory of Guam adopted their on February 9th, 1948. The flag features a dark blue field with an almond shaped coat of arms emblem in the center of the flag. This flag is unique, displaying a red border around each of the four sides.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO MARINE Fresh Water Hose 50' 5/8 Id (22793)
- ALGOPLUS AlgoPlus 518 300 ml Orchid Liquid Fertilizer (518)
- AMERICAN WIRE TIE Wire Ties, 14" 16 Ga B/A , 5000PK (16BA14-DOMNY)
- A & I PRODUCTS TIRE-TURF SAVER, 23X8.5X12, 2 PLY 7.7" x21.2" x21.2" (A-B1TI126)
- GLOBAL FLAGS UNLIMITED American Fly Bright Flag 4'x6' (204023)
- GLOBAL FLAGS UNLIMITED Texas Outdoor Sewn Poly Max Flag 3'x5' (200907)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 3'x5' Double Sided (203881)
- GLOBAL FLAGS UNLIMITED Marine Corps Outdoor Nylon Flag 12"x18" (210321)
- GLOBAL FLAGS UNLIMITED Puerto Rico Outdoor Poly Max Flag 3'x5' (200916)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 12"x18" Double Sided (203879)
- GLOBAL FLAGS UNLIMITED American Single Cotton Stick Flag with Spear 12"x18" 24"x.3125" (205717)
- Global Flags Unlimited Flags