Shop All Flags
Global Flags Unlimited
Gadsden Outdoor Fly Bright Flag 3'x5'
Mfr # 204077
Zoro # G600435285
product price: $74.15
/ea
$74.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flag Size 3' x 5'
- Flag Type Outdoor Flag
- Flag Material Nylon
- Flag Attachment Method Brass Grommets
- Made In USA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204077
- Zoro # G600435285
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 3' x 5' |
Details
Flag Type | Outdoor Flag |
Flag Material | Nylon |
Flag Attachment Method | Brass Grommets |
Made In | USA |
Header | White Canvas |
Description
The Gadsden Outdoor Nylon Fly Bright Flag is made with high quality 190-denier nylon material, which is expertly crafted and specially treated to resist sun and chemical deterioration. This soft and silky material flies in the slightest breeze, offering quality and value. Durable and fast drying, this nylon fly bright flag is ideal for outdoor use. This 3’ x 5’ flag is finished with a canvas header and brass grommets for easy installation. The Gadsden flag is a historical American flag with a yellow field depicting a rattlesnake coiled and ready to strike. Positioned below the rattlesnake are the words "Don't tread on me". The flag is named after American general and statesman Christopher Gadsden (1724–1805), who designed it in 1775 during the American Revolution. It was also used by the Continental Marines as an early motto flag, along with the Moultrie Flag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Turbo Nozzle, 02,3700 psi (0204007300)
- RAIN BIRD IRRIGATION TIMER 4 ZONE (SST400IN)
- IGLOO Marine Chest Cooler, Cap. 25qt, Gray-White (49550)
- DB ELECTRICAL Tail Wheel No-Tat", 21" x 6" tire For Industrial Tractors; (3013-5500)
- GLOBAL FLAGS UNLIMITED New Mexico Outdoor Nylon Flag 4'x6' (200482)
- GLOBAL FLAGS UNLIMITED POW Poly Max Flag 4'x6' (203926)
- GLOBAL FLAGS UNLIMITED American Single Cotton Stick Flag with Spear 12"x18" 24"x.3125" (205717)
- GLOBAL FLAGS UNLIMITED Navy Indoor Nylon Flag 3'x5' (203850)
- GLOBAL FLAGS UNLIMITED US Nylon Flag 2'x3' (200001)
- GLOBAL FLAGS UNLIMITED POW MIA Outdoor Nylon Flag 4'x6' Double Sided (203882)
- HANDS ON 04901 18 x 18 in. PVC Safety Flag (HA583601)
- Global Flags Unlimited Flags, Banners & Accessories