Shop All Flag Poles & Stands
Global Flags Unlimited
Flying Eagle with Ball
Mfr # 205966
Zoro # G000435625
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gold
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 205966
- Zoro # G000435625
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Width | 6" |
Details
Color | Gold |
Description
The Flying Eagle on Ball provides style and size options for all flagpole heights. Standard options include GoldTone and Natural Color finish options. Overall Wingspan is measured from wing-tip, across back, to opposite wing-tip and is approximate. Note: Wingspan in inches should approximate 1/2 of flagpole height in feet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUSHLAN PRODUCTS Cement Mixer Stand, For 350WSB and 600W (Universal Stand)
- XPOSE SAFETY 12 ft x 12 ft Heavy Duty Tarp, Black (BMT-1212-X)
- GILMOUR Oscil Sprinkler 3900Sqft (880603-1011)
- T TERRE Edger Blades Compatible w/ Ryobi 613223 Echo 720-237-001 Stihl 4133-713-4101, 50PK (41-ROT-07-0038-QTY50)
- GLOBAL FLAGS UNLIMITED Walnut Table Base for Stick Flag 2-Flags (203828)
- GLOBAL FLAGS UNLIMITED Aluminum Ball Ornament 4" Bronze (205083)
- GLOBAL FLAGS UNLIMITED Homesteader Flagpole Kit With Flag (204287)
- GLOBAL FLAGS UNLIMITED Heavy Duty Telescoping Flagpole 20' Silver (208419)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 7'x1.25" (203781)
- GLOBAL FLAGS UNLIMITED Endura Floor Stand 12"x1" Gold (203746)
- ANNIN FLAGMAKERS 40 ft. Fiberglass Flagpole with Internal Halyard But; White (745380)
- Global Flags Unlimited Flag Poles & Stands