Shop All Flag Poles & Stands
Global Flags Unlimited
Federal Floor Stand
Mfr # 203756
Zoro # G100435693
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Base Diameter 10¾"
- Material Aluminum
- Fits Bottom Diameter 1"\, 1⅛"\, 1¼"
- Weight 9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 203756
- Zoro # G100435693
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Base Diameter | 10¾" |
Fits Bottom Diameter | 1"\, 1⅛"\, 1¼" |
Details
Color | Gold |
Material | Aluminum |
Weight | 9 lb |
Description
This beautiful Federal Floor Stand is designed for indoor use.
The stand features a universal bore, and comes complete with adapter sleeves to accommodate various pole diameters (1", 1 1/8", and 1 1/4")
The stand features a universal bore, and comes complete with adapter sleeves to accommodate various pole diameters (1", 1 1/8", and 1 1/4")
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Filter - Fuel (17672-Z4H-000)
- A & I PRODUCTS Filter, Oil 6" x2.5" x2.5" (A-AR26350)
- DEWALT Replacement Blades, Mulching, 21"L, 2-1/4"W (DWO1DT233)
- IGLOO LUNCH BAG COOLER (64656)
- GLOBAL FLAGS UNLIMITED Flying Eagle with Ball (205966)
- GLOBAL FLAGS UNLIMITED Homesteader Outrigger Flagpole Kit 10' 45 Deg (204292)
- GLOBAL FLAGS UNLIMITED Styrene Table Base for 4"x6" Stick Flag 1 Flag (203816)
- GLOBAL FLAGS UNLIMITED Compliments Cards Pack of 100 (205617)
- GLOBAL FLAGS UNLIMITED Vertical Holder 1" (204238)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.375" White (205348)
- VALLEY FORGE FLAG POLE ALUM 72""L (60733)
- Global Flags Unlimited Flags, Banners & Accessories