Shop All Flag Poles & Stands
Global Flags Unlimited
Endura Floor Stand 9"x1" Gold
Mfr # 203744
Zoro # G600435476
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flagpole Type Indoor
- Base Diameter 9"
- Fits Bottom Diameter 1"
- Color Gold
- Weight 7.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 203744
- Zoro # G600435476
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Base Diameter | 9" |
Fits Bottom Diameter | 1" |
Details
Flagpole Type | Indoor |
Color | Gold |
Weight | 7.5 lb |
Material | Aluminum |
Description
The Endura Floor Stand is our most popular floor stand.
Intended for indoor use, this optional gold or silver anodized finish stand comes complete with a weighted inner core for extra stability.
Intended for indoor use, this optional gold or silver anodized finish stand comes complete with a weighted inner core for extra stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Control-Throttle 35 (3788)
- CAMCO MARINE Fresh Water Hose 50' 5/8 Id (22793)
- BAYER BioAdvanced All-in-One Roses and Flowers 9-14-9 Rose & Flower Fertilizer/Insecticide/Disease Control (701262B)
- AFTERMARKET Starter 1G023-63010 Fits Kubota 1900-0112 (ELS60-0012)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.3125" Black (205359)
- GLOBAL FLAGS UNLIMITED American Outdoor Flag Kit - 3'x5' (208287)
- GLOBAL FLAGS UNLIMITED Deluxe Aluminum Pole 8'x1.125" 2-Sections (203771)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.375" White (205348)
- GLOBAL FLAGS UNLIMITED Aluminum Ball Ornament 4" Gold (205069)
- GLOBAL FLAGS UNLIMITED Solar Starlight Flagpole Light (205583)
- WHITECAP TEAK 36in Flagpole (60754)
- Global Flags Unlimited Flags, Banners & Accessories