Shop All Flag Poles & Stands
Global Flags Unlimited
Endura Floor Stand 12"x1" Gold
Mfr # 203746
Zoro # G000435540
product price: $156.99
/ea
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Flagpole Type Indoor
- Weight 14 lb
- Base Diameter 12"
- Color Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 203746
- Zoro # G000435540
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Base Diameter | 12" |
Diameter | 1" |
Details
Material | Aluminum |
Flagpole Type | Indoor |
Weight | 14 lb |
Color | Gold |
Description
The Endura Floor Stand is our most popular floor stand.
Intended for indoor use, this optional gold or silver anodized finish stand comes complete with a weighted inner core for extra stability.
Intended for indoor use, this optional gold or silver anodized finish stand comes complete with a weighted inner core for extra stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fork Latch, Steel, Fits 1-3/8 to 2-3/8 In. (4LVG7)
- NUVUE GARDEN BED WHT 15X48"" (26003)
- XPOSE SAFETY 12 ft x 16 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-1216-X)
- ECHO Trimmer Blower Combo Kit, 2.5AhBatt/Charg (DCP-BVRVS1B)
- GLOBAL FLAGS UNLIMITED Heavy Duty Telescoping Flagpole 20' Silver (208419)
- GLOBAL FLAGS UNLIMITED Styrene Table Base for 4"x6" Stick Flag 1 Flag (203816)
- GLOBAL FLAGS UNLIMITED Eder Non Tangle Rod (205581)
- GLOBAL FLAGS UNLIMITED Pole Top Adapter 4" Bronze (205225)
- GLOBAL FLAGS UNLIMITED Fiberglass Telescoping Flagpole 21' (210564)
- GLOBAL FLAGS UNLIMITED Oak Finished Indoor Parade Pole - 8'x1.125" (203784)
- EZ LINE Window Clip-On Car Flag With Boom Pole: Certified Used Cars (886 - Flag-CE-1-1)
- Global Flags Unlimited Flags, Banners & Accessories