Shop All Flag Poles & Stands
This Product is Discontinued
Global Flags Unlimited
Economy Telescoping Pole 20' with Flag (Discontinued)
Mfr # 210353
Zoro # G400435423
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Satin
- Flag Size 3' x 5'
- Flagpole Height 20'
- Thickness 16 Gauge
- Bottom Diameter 2.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 210353
- Zoro # G400435423
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Flag Size | 3' x 5' |
Flagpole Height | 20' |
Bottom Diameter | 2.25" |
Top Diameter | 1.75" |
Details
Color | Satin |
Thickness | 16 Gauge |
Flagpole Type | Outdoor |
Flag Material | Nylon |
Description
Limited Time Special!The Economy Telescoping Pole is great for outdoor use! This heavy-duty aluminum flagpole can be "telescoped", allowing flags to fly beautifully at heights up to 20'. The Telescoping Flagpole comes fully assembled, with four moving sections. There are no ropes, chains, or pulleys in order to eliminate knots, tangles, and noise. The anodized aluminum sections lock into place with our heavy duty stainless steel pin. The pin is visible so you know the pole is locked into place.Includes a 3'x5' nylon American flag.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.