Shop All Flag Poles & Stands
Global Flags Unlimited
Economy Telescoping Pole 20'
Mfr # 204298
Zoro # G200435791
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bottom Diameter 2.25"
- Top Diameter 1.75"
- Thickness 16 Gauge
- Recommended Flag Size 3' x 5'
- Color Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204298
- Zoro # G200435791
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Bottom Diameter | 2.25" |
Top Diameter | 1.75" |
Recommended Flag Size | 3' x 5' |
Flagpole Height | 20' |
Details
Thickness | 16 Gauge |
Color | Satin |
Flagpole Type | Outdoor |
Description
Limited Time Special!The Economy Telescoping Pole is great for outdoor use! This heavy-duty aluminum flagpole can be "telescoped", allowing flags to fly beautifully at heights up to 20'. The Telescoping Flagpole comes fully assembled, with four moving sections. There are no ropes, chains, or pulleys in order to eliminate knots, tangles, and noise. The anodized aluminum sections lock into place with our heavy duty stainless steel pin. The pin is visible so you know the pole is locked into place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Cmt Cmt310.080.12 8Mm Metric Carbide Bit - Orange (CMT310.080.12)
- AP PRODUCTS NON INSERT FLAT TRIM- POLAR WHITE- 8 FT (021-87201-8)
- STENS Oem Carburetor For Walbro Wyc-12-1 Wyc-3-1 Ryobi 308028001 615-737 (615-737)
- BLACKSTONE Stainless Steel Black/Silver Grill Tool Set 2 pc (5282)
- GLOBAL FLAGS UNLIMITED Solar Starlight Flagpole Light (205583)
- GLOBAL FLAGS UNLIMITED Solid Braided Halyard 0.375" Black (205344)
- GLOBAL FLAGS UNLIMITED Vertical Holder 1" (204238)
- GLOBAL FLAGS UNLIMITED Pole Top Adapter 4" Bronze (205225)
- GLOBAL FLAGS UNLIMITED Heavy Duty Telescoping Flagpole 20' Silver (208419)
- GLOBAL FLAGS UNLIMITED Eder Rope Pulley 1.5" Diameter - Nylon (205258)
- SS COLLECTIBLES 6 ft. X .75 in. Two Piece Aluminum Flagpole with Eagle and Cord, 6PK (SS2521779)
- Global Flags Unlimited Flag Poles & Stands