Shop All Ropes
Global Flags Unlimited
Double Braid Nylon Rope 0.5"
Mfr # 208222
Zoro # G900435954
product price: $3.15
/ea
Sold in multiples of 3 for $9.45
$9.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter ½"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 208222
- Zoro # G900435954
- Country of Origin United States
- Category Ropes
Dimensions
Diameter | ½" |
Details
Color | White |
Description
This Double-Braid Nylon Marine use rope features high tenacity nylon fiber double braid construction, with excellent abrasion resistance, and excellent shock absorbing properties. Applications: Marine, Pulling, Electrical. This rope is priced per foot - The quantity in the cart should represent the number of feet you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 112 in H Steel Rolling Ladder, 7 Steps, 1,000 lb Load Capacity (WMX07R37A3P3)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Truck Cargo Net: Double Extra Large (10.5x18.5) (XXG-100)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 500 lb (MY2636-34BL)
- ZORO SELECT Caster Wheel, Rubber, 5 in. Dia., 500 lb. (29XU74)
- GLOBAL FLAGS UNLIMITED Solid Braid Nylon Rope 0.3125" (208319)
- GLOBAL FLAGS UNLIMITED Double Braid Nylon Rope 0.4375" (208221)
- GLOBAL FLAGS UNLIMITED Double Braid Nylon Rope 0.75" (208224)
- GLOBAL FLAGS UNLIMITED Solid Braid Nylon Rope 0.375" (208320)
- GLOBAL FLAGS UNLIMITED Double Braid Nylon Rope 0.375" (208220)
- GLOBAL FLAGS UNLIMITED Solid Braid Nylon Rope 0.5" (208321)
- ZORO SELECT Rope, Cotton, 5/32in Dia, 100 ft. (120055-00100-000)
- Global Flags Unlimited Ropes