Shop All Ropes
Global Flags Unlimited
Double Braid Nylon Rope 0.4375"
Mfr # 208221
Zoro # G400435980
product price: $3.25
/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter ⁷⁄₁₆"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 208221
- Zoro # G400435980
- Country of Origin United States
- Category Ropes
Dimensions
Diameter | ⁷⁄₁₆" |
Details
Color | White |
Description
This Double-Braid Nylon Marine use rope features high tenacity nylon fiber double braid construction, with excellent abrasion resistance, and excellent shock absorbing properties. Applications: Marine, Pulling, Electrical. This rope is priced per foot - The quantity in the cart should represent the number of feet you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 72" L-Track- Black (AT72BL)
- BIL-JAX Pro-Jax - Ladder Frame - 65" H (0127-101)
- ZORO SELECT Convertible Hand Truck, Height 62 In (21U664)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 15BF (S15)
- GLOBAL FLAGS UNLIMITED Double Braid Nylon Rope 0.5" (208222)
- GLOBAL FLAGS UNLIMITED Solid Braid Nylon Rope 0.375" (208320)
- GLOBAL FLAGS UNLIMITED Double Braid Nylon Rope 0.375" (208220)
- GLOBAL FLAGS UNLIMITED Solid Braid Nylon Rope 0.3125" (208319)
- GLOBAL FLAGS UNLIMITED Solid Braid Nylon Rope 0.5" (208321)
- GLOBAL FLAGS UNLIMITED Double Braid Nylon Rope 0.75" (208224)
- ZORO SELECT Rope, 9000ft, Wht, 10lb., Polyprpylne (19180)
- Global Flags Unlimited Chains, Ropes & Cables