Shop All Flags
This Product is Discontinued
Global Flags Unlimited
Dominica Outdoor Nylon Flag 3'x5' (Discontinued)
Mfr # 201649
Zoro # G300405939
Free Shipping & Returns
This Product is Discontinued
Key Features
- Flag Size 3' x 5'
- Flag Type Outdoor Flag
- Flag Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 201649
- Zoro # G300405939
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 3' x 5' |
Details
Flag Type | Outdoor Flag |
Flag Material | Nylon |
Description
Unsurpassed in beauty and craftsmanship, these nylon outdoor flags are manufactured to precise specifications. Expertly crafted using 100% heavyweight, 200-denier nylon bunting, and treated to resist sun and chemical deterioration. Extremely durable and fast drying, nylon flags are the most popular choice for outdoor flags. All nylon flags are finished with a strong, durable snow-white header and brass grommets. Adopted in 1978, the Dominica flag features a green field with a central cross of three bands (yellow, black, and white) and the sisserou parrot (the nation bird) is encircled by ten green five-pointed stars on a red disk in the center.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.