Shop All Flags
This Product is Discontinued
Global Flags Unlimited
Confederate Navy Jack Outdoor FlyBright Flag 3'x5' (Discontinued)
Mfr # 204056
Zoro # G700435284
This Product is Discontinued
Key Features
- Header White Canvas
- Flag Attachment Method Brass Grommets
- Flag Type Outdoor Flag
- Flag Size 3' x 5'
- Flag Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204056
- Zoro # G700435284
- Country of Origin United States
- Category Flags
Dimensions
Flag Size | 3' x 5' |
Details
Header | White Canvas |
Flag Attachment Method | Brass Grommets |
Flag Type | Outdoor Flag |
Flag Material | Nylon |
Made In | USA |
Description
The Confederate Navy Jack Outdoor Nylon Fly Bright Flag is made with high quality 190-denier nylon material, which is expertly crafted and specially treated to resist sun and chemical deterioration. This soft and silky material flies in the slightest breeze, offering quality and value. Durable and fast drying, this nylon fly bright flag is ideal for outdoor use. This 3’ x 5’ flag is finished with a canvas header and brass grommets for easy installation. The Confederate Navy Jack flag is commonly referred to as “the Confederate flag” and has become a widely recognized symbol of the South, despite never having historically represented the CSA as a country nor officially recognized as one of the national flags. It is also known as the rebel flag, Dixie flag, and Southern Cross. It is often incorrectly referred to as the “Stars and Bars” (the actual “Stars and Bars” is the first national flag, which used an entirely different design).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.