Shop All Flag Poles & Stands
This Product is Discontinued
Global Flags Unlimited
Commercial Grade Sectional Flagpole 25' Clear (Discontinued)
Mfr # 205029
Zoro # G800435542
Free Shipping & Returns
This Product is Discontinued
Key Features
- Recommended Flag Size 4' x 6'
- Pole Sections 3
- Max Wind Speed With Flag 50
- Flagpole Height 25'
- Top Diameter 1.875"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 205029
- Zoro # G800435542
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Recommended Flag Size | 4' x 6' |
Flagpole Height | 25' |
Top Diameter | 1.875" |
Bottom Diameter | 3" |
Details
Pole Sections | 3 |
Max Wind Speed With Flag | 50 |
Wall Thickness | 0.125" |
Color | Anodized Clear |
Max Wind Speed Without Flag | 89 |
Made In | USA |
Description
External Halyard ground set poles are cone tapered Aluminum Flagpoles. They are built to the same high standards as our Commercial Grade flagpoles, yet are available in shorter heights. Flag Not Included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.