Shop All Flag Poles & Stands
Global Flags Unlimited
Colonial Flagpole Set 12'x1.375"
Mfr # 204271
Zoro # G400435591
Free Shipping & Returns
$204.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flagpole Type Outdoor
- Color White Powder Coat
- Flagpole Height 12'
- Ornament Vinyl Gold Ball
- Pole Sections 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Flags Unlimited
- MFR # 204271
- Zoro # G400435591
- Country of Origin United States
- Category Flag Poles & Stands
Dimensions
Flagpole Height | 12' |
Diameter | 1â…ś" |
Details
Flagpole Type | Outdoor |
Color | White Powder Coat |
Ornament | Vinyl Gold Ball |
Pole Sections | 3 |
Made In | USA |
Material | Aluminum |
Description
The Colonial Flagpole Set is a great option for an outdoor flagpole. The Colonial Flagpole Set contains everything you need to fly your flag. With a white powder coat, this flagpole set has smooth, elegant exterior finish. Kit Includes:
- Slip-fit Vinyl Acorn Ornament
- Halyard
- Cleat
- Nylon Flag Snaps
- Pulley
- Eyebolt
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN Nozzle Poly Adj (6-6003)
- STENS Drive Disc Kit With Liner 240-975 For Snapper 7600135Yp (240-975)
- POLLAK Pollak 12-706 7 Way Connector - Trailer End (12-706)
- MUTUAL INDUSTRIES Square Point Shovel W/ 60 in Handle, Steel PK2 (M50078-1)
- GLOBAL FLAGS UNLIMITED Eder Rope Pulley 3.75" Diameter - Aluminum (205248)
- GLOBAL FLAGS UNLIMITED Heavy Duty Telescoping Flagpole 20' Silver (208419)
- GLOBAL FLAGS UNLIMITED Wire Core Halyard 0.3125" Black (205359)
- GLOBAL FLAGS UNLIMITED Homesteader Flagpole 20' (204275)
- GLOBAL FLAGS UNLIMITED Viscount Floor Stand (203758)
- GLOBAL FLAGS UNLIMITED Solid Braided Halyard 0.25" White (205330)
- ANNIN FLAGMAKERS The Patriot Set, 20ft. Pole w/U.S. Flag (742360)
- Global Flags Unlimited Flag Poles & Stands