Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
Clear Plastic EZ Mount Flag Ring 1.375"
Mfr # 204253
Zoro # G500435439
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Top Diameter 1 ³⁄₈"
- Color Clear
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 204253
- Zoro # G500435439
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Top Diameter | 1 ³⁄₈" |
Details
Color | Clear |
Material | Plastic |
Description
Easily secure any flag (with grommets) onto a flagpole with this Clear Plastic EZ Mount Ring. These mount rings are sold individually. Most standard flags require two EZ Mount Flag Rings- one for each grommet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Not Applicable 14 ga Round Point Shovel, Steel Blade, 30 in L Natural Wood Handle (1WG33)
- FARMGARD BrbdWr, HiTen, Cl3, 4pt., 1320ft., 15-1/2 ga. (317881A)
- QUICK SET Escape /Sky Rain Fly (12877)
- NATIONAL BRAND ALTERNATIVE National Brand Alternative 556140 Life Ring 24 In. Diameter Styrofoam (556140)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 1.25" (210328)
- GLOBAL FLAGS UNLIMITED Standard Aluminum Adjustable Bracket Silver (204220)
- GLOBAL FLAGS UNLIMITED Stamped Steel Bracket 1" (204229)
- GLOBAL FLAGS UNLIMITED Clear Plastic EZ Mount Flag Ring 0.9375" (204251)
- GLOBAL FLAGS UNLIMITED HS Outrigger Residential Wall Mount Bracket 45 Deg (204294)
- GLOBAL FLAGS UNLIMITED Telescoping Pole Dock Mount (204301)
- ANNIN FLAGMAKERS Classroom Flag Wall Bracket, PK6 (642605)
- Global Flags Unlimited Flags, Banners & Accessories