Shop All Flag Pole Mounts & Brackets
Global Flags Unlimited
Clear Plastic EZ Mount Flag Ring 1.25"
Mfr # 210328
Zoro # G700435406
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Fits Top Diameter ¼"
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Flags Unlimited
- MFR # 210328
- Zoro # G700435406
- Country of Origin United States
- Category Flag Pole Mounts & Brackets
Dimensions
Fits Top Diameter | ¼" |
Details
Color | Clear |
Material | Plastic |
Description
Easily secure any flag (with grommets) onto a flagpole with this Clear Plastic EZ Mount Ring. These mount rings are sold individually. Most standard flags require two EZ Mount Flag Rings- one for each grommet.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Black, PK2 (2-XU-STA-BK-GG)
- MTD Transax Asm-Single (918-04566B)
- RAID Yard Guard 16 Oz. Mosquito Fogger (1601)
- OREGON Edger Blade (40-402)
- GLOBAL FLAGS UNLIMITED Standard Aluminum Adjustable Bracket Silver (204220)
- GLOBAL FLAGS UNLIMITED Vertical Flagpole Mount (204302)
- GLOBAL FLAGS UNLIMITED Vertical Mount for Economy Telescoping Pole (204303)
- GLOBAL FLAGS UNLIMITED Aluminum Bracket with 3 Size Adapter 0.5" (204231)
- GLOBAL FLAGS UNLIMITED HS Outrigger Residential Wall Mount Bracket 45 Deg (204294)
- GLOBAL FLAGS UNLIMITED Stamped Steel Bracket 1" (204229)
- FLAGZONE Flag Spreader (6030010)
- Global Flags Unlimited Flag Pole Mounts & Brackets